Cherry-Burrell In-line Stainless Steel Strainer Filters

Cherry-Burrell In-line Stainless Steel Strainer Filters

Cherry-Burrell In-line Stainless Steel Strainer Filters. All include a 0.021 inch, reusable mesh screen. Inlets/outlets: 2 in. S-Line fittings, (1) 1 in. FNPT ball valve for flushing, side mounted. Overall dimensions: 1 ft. ½ in. L x 4-1/2 in. W x 2 ft. 10 in. H. Quantity 4
Product Details
  • Stock No: SPGT089G-01
  • Manufacturer: Waukesha Cherry-Burrell
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12.5
  • Width (Inches): 4.5
  • Height (Inches): 34
  • ACN: 22
Additional Product Details
Cherry-Burrell In-line Stainless Steel Strainer Filters
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed