Cherry Burrell Insulated Tank-100 Gallon

Cherry Burrell Insulated Tank-100 Gallon

Cherry Burrell Insulated Tank-100 Gallon. Model UAMS-100. S/N 5302. Inside dimensions 30-½ in. dia. 35-1/2 in. H. (32-1/2 in. H. Slopped Bottom). Oulets: (1) 1-1/2 in. Has a flip top lid. Overall dimensions 37 in. L x 35 in. W x 49 in. H. Has 4 legs 7-1/2 in. H.

Product Details
  • Stock No: HDBD6
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: UAMS-100
  • Serial Number: 5302
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Insulated Tank-100 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed