Cherry Burrell Insulated Univat Stainless Steel - 50 Gallon

Cherry Burrell Insulated Univat Stainless Steel - 50 Gallon

Cherry Burrell stainless steel 50 gallon insulated univat model no. UAMS 50 serial no. 5503 with flip top lids falt bottom 2 - 2 inch inlets and 1.5 inch outlet, 43 inch height x 24 inch diameter.

Product Details
  • Stock No: 20.153
  • Manufacturer: Not Specified
  • Model: UAMS 50
  • Serial Number: 5503
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Insulated Univat Stainless Steel - 50 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed