Cherry Burrell Jacketed Multi-Process Tank- 250 Gallon

Cherry Burrell Jacketed Multi-Process Tank- 250 Gallon

Cherry Burrell Jacketed Multi-Process Tank- 250 Gallon. Stainless steel construction with 2-piece flip-top lids. Gast Pneumatic Mixer, shaft dimensions: 1 in. diameter x 32 in. H, propeller: 17 in. dia. Mixer speed is varied by adjusting the air supply. Key aspects of a Gast air mixer are: reduced size and weight, non-electrical sparking, cool running up to ambient temperatures of 250 °F, and minimum maintenance. Inlets: (3) 1-1/2 in. threaded (male), (1) 2 in. 'S' line. Outlets: (3) 1-1/2 in. threaded (male), 3 in. 'S' line valve. Overall dimensions: 65 in. L x 56 in. W x 66 in. H.
Product Details
  • Stock No: BFLV030.8
  • Manufacturer: Waukesha Cherry-Burrell
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Jacketed Multi-Process Tank- 250 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed