Cherry Burrell Mixer Disperser 120 Gallon Model Rapid Mixer

Cherry Burrell Mixer Disperser 120 Gallon Model Rapid Mixer

1992 Cherry Burrell Mixer Disperser 120 Gallon. Model Rapid Mixer. S/N E-163-92. 316 S/S inside, 304 S/S outside, jacket pressure 100 psi @ 350 °F. Dimensions: Inside Tank: 34-½ x 34-½ x 24 in. deep plus 8 in.cone bot. Overall: 38-¼ W x 60-¾ L x 51-½ height to top of tank. Sterling Motor: 15 hp 1,800 rpm. Very good condition.

Product Details
  • Stock No: GICS145.41
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: Rapid Mixer
  • Serial Number: E-163-92
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Mixer Disperser 120 Gallon Model Rapid Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed