Cherry Burrell Model 800 Homogenizer

Cherry Burrell Model 800 Homogenizer

Cherry Burrel 800 Series Homogenizer, S/N 255374,2-stage 3,000 psi, 450 gph, Block Serial HY 295 44, 20 hp 220/440 volts 1,745 rpm, 1-1/4 in. plungers, 10 in. Motor Pulley, 15-1/2 in. Gear Pulley, 1-5/16 in. poppet valves, 64 in. L x 35 in. W x 36 in. H.

Product Details
  • Stock No: 120.H-1543
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 800
  • Serial Number: 255374
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Model 800 Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed