Cherry Burrell Model EHW 3000 Gallon Refrigerated Tank

Cherry Burrell Model EHW 3000 Gallon Refrigerated Tank

Cherry Burrell Model EHW 3000 gallon Refrigerated Horizontal Cylindrical Tank, Model EHW, S/N 30-EHW-59-720, painted exterior, bottom sweep propeller, top mounted agitator: 1-1/2 hp 208-230 volts 1,730 rpm, front side bottom oval manway 19 in. x 15 in., 2 in. rubber plug valve outlet, clear-Vue thermometer, overall dimensions 153 in. L x 84 in. diameter x 96 in. H.

Product Details
  • Stock No: RWMG88
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: EHW
  • Serial Number: 30-EHW-59-720
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Model EHW 3000 Gallon Refrigerated Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed