- Product Details
Cherry Burrell No-Bac Unitherm IV Processing System
Cherry Burrell No-Bac Unitherm IV Processing System. Model: No-Bac Unitherm IV. The No-Bac Unitherm IV is a complete unitized system for sterilizing fluid products at a rate of 20 to 40 gph. Products are heated up to 300°F and held for sterilization, then reduced then to 35°F after homogenization for packaging. It consists of two surge tanks, supply pump, high pressure pump, and Spiratherm heat exchangers. Cherry Burrell Stellar-Flo pump, model: SS-200, operating pressure: 300 psi, capacity: 100 gph, (1) 30 gallon stainless steel mix tank and (1) 30 gallon stainless steel balance tank. Cherry Burrell Flexflo centrifugal pump, model: OH-F, horsepower: 1/2 hp. (1) Cherry Burrell 4 in. dia. x 40 in. L Spiratherm. (5) Cherry Burrell 3 in. dia. x 14 in. L Spiraltherms. (2) Barber-Colman 530 series analog solid state set point temperature controllers. (2) Barber-Colman valve positioners. Inlets: open tank, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Outlets: (1) 3/8 in. dia. tube, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Overall dimensions: 8 ft. 8 in. L x 4 ft. 11 in. W x 6 ft. 8 in. H.(ACN5000).
- Stock No: MABE001.
- Manufacturer: Waukesha Cherry-Burrell
- Model: No-Bac Unitherm IV
- Serial Number: 62419
- Nominal Flow Capacity: 40
- Inlets & Outlets Description: Inlets: open tank, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Outlets: (1) 3/8 in. dia. tube, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water)
- Pump Included? Yes
- Number of Pumps in Package: 2
- Pump Manufacturer(s): Cherry Burrell
- Pump Description(s): Cherry Burrell Stellar-Flo pump, model: SS-200, S/N: 76025, plunger diameter: 5/8 in., operating pressure: 300 psi, maximum capacity: 100 gph, minimum capacity: 11 gph. Cherry Burrell Flexflo centrifugal pump, model: OH-F, S/N: 40571, horsepower: .5 hp.
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Sterling
- Motor Horsepower(HP): 5
- Motor RPM: 1800-204/1430
- Motor Voltage: 230/460
- Motor Amps: 13.0/6.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 104
- Width (Inches): 59
- Height (Inches): 80
- ACN: 5000
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








































