Cherry-Burrell No-Bac Unitherm IV Processing System

Cherry-Burrell No-Bac Unitherm IV Processing System

Cherry-Burrell No-Bac Unitherm IV Processing System. Model: No-Bac Unitherm IV. The No-Bac Unitherm IV is a complete unitized system for sterilizing fluid products at a rate of 20 to 40 gph. Products are heated up to 300°F and held for sterilization, then reduced then to 35°F after homogenization for packaging. It consists of two surge tanks, supply pump, high pressure pump, and Spiratherm heat exchangers. Cherry Burrell Stellar-Flo pump, model: SS-200, operating pressure: 300 psi, capacity: 45 gph. Sterling electric motor with Speed Trol variable speed drive, (1) 30 gallon stainless steel mix tank. (1) 30 gallon stainless steel balance tank. Cherry Burrell Flexflo centrifugal pump, model: OH-F, (1) Cherry Burrell 4 in. dia. x 40 in. L Spiraltherm. (5) Cherry Burrell 3 in. dia. x 14 in. L Spiraltherms. (2) Barber-Colman 520 series analog solid state set point temperature controllers. (2) Barber-Colman valve positioners. Inlets: open tank, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Outlets: (1) 3/8 in. dia. tube, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Overall dimensions: 8 ft. 9 in. L x 4 ft.10 in. W x 6 ft. 8 in. H.(ACN5000).

Product Details
  • Stock No: MABE002
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: No-Bac Unitherm IV
  • Serial Number: 437
HTST Details
  • Nominal Flow Capacity: 40
  • Inlets & Outlets Description: Inlets: open tank, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Outlets: (1) 3/8 in. dia. tube, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water)
Pump Details
  • Pump Included? Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Cherry Burrell
  • Pump Horsepower (HP): 0.5
  • Pump Description(s): Cherry Burrell Stellar-Flo pump, model: SS-200, operating pressure: 300 psi, capacity: 45 gph. Cherry Burrell Flexflo centrifugal pump, model: OH-F.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 5
  • Motor RPM: 204/1430
  • Motor Voltage: 208
  • Motor Amps: 13
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 105
  • Width (Inches): 58
  • Height (Inches): 80
  • ACN: 5000
Additional Product Details
Cherry-Burrell No-Bac Unitherm IV Processing System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed