Cherry Burrell Processor 600 Gallon

Cherry Burrell Processor 600 Gallon

Cherry Burrell 600 Gallon Processor, S/N E-280-89, with a domed top, jacketed. It is mounted on 8 in. legs. Processor has (4) 2 in. connections tri-clamp and a 1/2 in. discharge. 100 psi @ 350° F, with plug outlet valve. Inside dimensions 61 in. diameter, 52 in. H. The overall measurements are 74 in. diameter x 80 in. H. 18 in. manhole on top.

Product Details
  • Stock No: 75.TT02.30
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: E280-89
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Processor 600 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed