Cherry Burrell Processor 600 Gallon

Cherry Burrell Processor 600 Gallon

Cherry Burrell Processor 600 Gallon. Model PA EPB, S/N 600 71 1779, with center bridge and lift top covers, baffle and spray ball, (1) 1 in. inlet, (1) 1-1/2 in. inlet, (2) 2 in. inlet and (1) 4 in. inlet, (1) 2 in. clamp outlet with valve, (4) 8 in. legs, Inside dimensions 75 in. diameter x 57 in. height. Overall dimensions 86 in. L x 72 in. W x 81 in. H. (BD).

Product Details
  • Stock No: P2024
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: PA EPB
  • Serial Number: 600 71 1779
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Processor 600 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed