Cherry Burrell Processor Stainless Steel - 2,000 Gallon

Cherry Burrell Processor Stainless Steel - 2,000 Gallon

Cherry Burrell 2000 Gallon Processor, Model EPDP, Serial 2000-67-1457, 83 in W x 108 in H, 17 in Manway, Pressure tested 50 psi, Top fittings 3/4 in (2), 1 in, 1 3/4 in (3), and 2 in, Side Jacket Fittings 1 1/4 in, 2 3/4 in and 2 in (6), 2 1/2 in Tank outlet, 77 in W Side sweep agitation, 5 in W sprayball (2). Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.
Product Details
  • Stock No: 150.LOL332a.16
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: EPDP
  • Serial Number: 2000-67-1457
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Processor Stainless Steel - 2,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed