Cherry-Burrell Single Shell Tank -850 Gallons

Cherry-Burrell Single Shell Tank -850 Gallons

Cherry-Burrell Single Shell Tank -850 Gallons. S/N: E 58-90-2. With catwalk. Probe. Float ball valve. Inlets: (1) 3 in. dia. port, (1) 3-1/2 in. dia. port. Outlets: (1) 2 in. dia. overflow, (1) 2 in. dia. port, (1) 1 in. dia. port, (1) 3 in. dia. discharge. Overall dimensions: 76 in. L x 63 in. W x 94 in. H.

Product Details
  • Stock No: OI255.
  • Manufacturer: Waukesha Cherry-Burrell
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry-Burrell Single Shell Tank -850 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed