Cherry Burrell Stainless Steel Homogenizer Head

Cherry Burrell Stainless Steel Homogenizer Head

Cherry Burrell Stainless Steel Homogenizer Head. Two-stage manual valve assembly. Plunger dimensions: 0.817 in. diameter x 6 in. L. Poppet valve: 0.868 in. diameter. Inlets/outlets: 2 in., threaded male. Overall dimensions: 20 in. L x 11 in. W x 15 in. H.

Product Details
  • Stock No: OI171.
  • Manufacturer: Waukesha Cherry-Burrell
Homogenizer Details
  • Number of Stages: 2
  • Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 11
  • Height (Inches): 15
Additional Product Details
Cherry Burrell Stainless Steel Homogenizer Head
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed