Cherry Burrell Stainless Steel Processor-600 Gallon

Cherry Burrell Stainless Steel Processor-600 Gallon

Cherry Burrell Stainless Steel Processor- 600 Gallon. Manway: 18 in. Inlets: (2) 2 in., (1) 1-1/2 in. for spray ball, (1) 2-1/2 in. Outlet: (2) 2 in. Legs: (4) 34 in. H. Inside dimensions: 51 in. dia x 70 in. H. Overall dimensions: 71 in. dia x 105 in. H. Note: Jacket has leaks.(HB2).
Product Details
  • Stock No: OI44
  • Manufacturer: Waukesha Cherry-Burrell
Tank Details
  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: (2) 2 in. inlet, (1) 1-1/2 in. inlet for spray ball. (1) 2-1/2 in. inlet. (2) 2 in. outlets.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 71
  • Height (Inches): 105
Additional Product Details
  • Known Issues or Problems: Jacket has leaks.
Cherry Burrell Stainless Steel Processor-600 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed