Cherry Burrell Stainless Steel Processor- 800 Gallon

Cherry Burrell Stainless Steel Processor- 800 Gallon

Cherry Burrell Stainless Steel Processor- 800 Gallon. Model EPT, S/N 800-53-1590. Pressure wall. Vertical wide sweep agitator with baffle, double spray balls, and center bridge with lift top covers. Inlets: (4) 2 in.; (2) 3 in. Inside dimensions: 72 in. dia. x 53 in. H. Overall height without motor: 69 in. Can be used to pasteurize sanitary and nonsanitary products.

Product Details
  • Stock No: 120.P2000
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: EPT
  • Serial Number: 800-53-1590
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Stainless Steel Processor- 800 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed