Cherry Burrell Stellar-Flo Homogenizer - 3,000 PSI

Cherry Burrell Stellar-Flo Homogenizer - 3,000 PSI

Cherry-Burrell Stellar-Flo Pump. Model 200. S/N: 76025. Plunger size: 5/8 in. Capacity: 100/11 US Gal. / Hr. Maximum Operating Pressure: 3,000 PSI. Sterling variable speed drive: 5 HP, 230/460V, 13.0/6.5 Amps, 60 Hz, 3-phase, 204-1430 RPM. *Note: This unit was previously used in a non-food grade application. (H)

Product Details
  • Stock No: MABE001B
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-200
  • Serial Number: 76025
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Stellar-Flo Homogenizer - 3,000 PSI
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed