Cherry Burrell Stellar-Flo Homogenizer - 3000 PSI

Cherry Burrell Stellar-Flo Homogenizer - 3000 PSI

Cherry Burrell Stellar-Flo Pump. Model: S-3. 1 in. dia. plungers. 3000 psi. Tapered seat poppet valve cylinders. Maximum capacity: 120 gph. S/N: 268037.

Product Details
  • Stock No: OIP065.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: S-3
  • Serial Number: 268037
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Stellar-Flo Homogenizer - 3000 PSI
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed