- Product Details
Cherry Burrell Stellar Series Homogenizer - 2150 PSI
Cherry Burrell Stellar Series Homogenizer. Model: 200. Single stage valve assembly. Plunger size: 13/16 in. Food Grade, Poppet seat valve cylinders. Maximum operating pressure: 2150 psi. Capacity 200 gph (1715 lbs/hr of milk). S/N: 259264. Overall dimensions: 37 in. L x 21 in. W x 42-1/2 in. H.
Click here to see a video of the equipment
Product Details
- Stock No: tPPMI203
- Manufacturer: Waukesha Cherry-Burrell
- Model: 200
- Serial Number: 259264
Homogenizer Details
- Rated Capacity (GPH): 200
- Maximum Operating Pressure (PSI): 2150
- Number of Stages: 1
- Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 5
- Motor RPM: 1740
- Motor Voltage: 575
- Motor Amps: 5.7/6.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 37
- Width (Inches): 21
- Height (Inches): 42.5
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























