Cherry-Burrell Stellar Series Superhomo Homogenizer

Cherry-Burrell Stellar Series Superhomo Homogenizer

Cherry-Burrell Stellar Series Superhomo Homogenizer. Model: SS-3000-SGR Stellar Series. Single stage valve assembly. Plunger size: 1-7/8 in. Poppet seat valve cylinders. Maximum operating pressure: 2500 psi. Food grade. Capacity: 1500 gph. Missing Motor. Inlet: 3 in. dia. ACME port. Outlet: 2-1/2 in. dia. (reduces to 1”) ACME port. Overall dimensions: 4 ft. 3 in. L x 3 ft. 2 in. W x 4 ft. H.

Product Details
  • Stock No: tPPMI202.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-3000-SGR Stellar Series
  • Serial Number: 266580
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry-Burrell Stellar Series Superhomo Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed