Cherry Burrell Superhomo Homogenizer

Cherry Burrell Superhomo Homogenizer

Cherry Burrell Superhomo Homogenizer. Model: SS-2100-VBR. Sanitary A-3 rated. Single stage manual valve assembly. 1-1/4 in. plungers. 3000 psi. Tapered seat poppet valve cylinders. Maximum capacity: 1000 gph. S/N: 731297-701. Overall dimensions 50 in. L x 33 in. W x 51 in. H.

Product Details
  • Stock No: HDWD143.30
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-2100-VBR
  • Serial Number: 731297-701
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Superhomo Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed