Cherry Burrell Superhomo Homogenizer-Stellar Series

Cherry Burrell Superhomo Homogenizer-Stellar Series

Cherry Burrell Superhomo Homogenizer-Stellar Series. Model: SS-5000TRG. 2-stage manual valve assembly. 2-5/8 in. dia. plungers. 2500 psi. Tapered seat poppet valve cylinders. Maximum capacity: 3500 gph. S/N: 270425. Overall dimensions: 66 in. L x 45 in. W x 62 in. H.

Product Details
  • Stock No: HDWD144.45
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-5000TRG
  • Serial Number: 270425
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Superhomo Homogenizer-Stellar Series
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed