Cherry-Burrell Superhomo Homogenizer

Cherry-Burrell Superhomo Homogenizer

1996 Cherry-Burrell Superhomo Homogenizer. Model: SS-7500-TGR. Stainless steel clad homogenizer with a two stage remote hydraulic valve assembly and power unit. Maximum capacity: 3,000 GPH. Plunger size: 2.125 in. dia. Replaceable seat poppet valve cylinder. Maximum operating pressure: 4,500 psi. US electric motor, 150 hp, 1775 rpm, 460 V, 171 amps, 60 hz, 3 phase. Motor pulley diameter: 10-¼ in. Gear pulley diameter: 21 in. Ratio: 2.0:1, final rpm: 875. Overall dimensions: 7 ft. 10 in. L x 4 ft. 2 in. W x 4 ft. 4 in. H. (ACN3900).

Product Details
  • Stock No: WLDS153.100
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-7500-TGR
  • Serial Number: 184948-96
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry-Burrell Superhomo Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed