Cherry Burrell Superplate Heat Exchanger

Cherry Burrell Superplate Heat Exchanger

Cherry Burrell Superplate Heat Exchanger. Model: C32. S/N: 46-1252. 304 stainless steel construction. This heat exchanger consists of 27 plates. Inlets/Outlets: (1) 2-1/4 in. NPT, (1) 2-1/4 in, and (1) 2-1/2 in. S-line 90 degree elbow. Overall dimensions: 74 in. L x 24 in. W x 68 in H.

Product Details
  • Stock No: CCFP369.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: C32
  • Serial Number: 46-1252
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Cherry Burrell Superplate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed