Cherry Burrell Superplate Plate Heat Exchanger

Cherry Burrell Superplate Plate Heat Exchanger

Cherry Burrell Superplate Plate Heat Exchanger. Model: SAS-50, S/N: 56-2206. Design pressure: 150 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Capacities in the Model SAS and SA presses range from 600 gph to 1600 gph. Overall dimensions: 65 in. L x 28 in. W x 67 in. H.

Product Details
  • Stock No: OI155.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SAS-50
  • Serial Number: 56-2206
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Superplate Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed