Cherry Burrell ThermaFlex Plate Heat Exchanger - 665 sq. ft.

Cherry Burrell ThermaFlex Plate Heat Exchanger - 665 sq. ft.

1990 Cherry Burrell ThermaFlex Plate Heat Exchanger. Model: 655SB-2. S/N: 2349. Plate material of construction: 316 stainless steel. Number of plates: 113. Heat transfer surface area: approx. 665 sq. ft. Originally installed in Campbell’s Soup facility. Initially designed to raise the temperature of tomato paste (product) from 35°F to 200°F with a 65 psi pressure drop and a flow rate of 782 lbs/min. The media (water) was reduced in temperature from 215°F to 174°F with a pressure drop of 20 psi and had a flow rate of 300 gpm. Dry weight: 3,275 lbs. Flooded weight: 3,935 lbs. Inlets/outlets: (8) 3 in. dia. I-line fittings. Overall dimensions: 6 ft. L. x 2 ft. 6 in. W. x 6 ft. 5 in. H.
Product Details
  • Stock No: DWKN204.35
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 655SB-2
  • Serial Number: 2349
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell ThermaFlex Plate Heat Exchanger - 665 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed