Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in.

Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in.

Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in. Model: 6x72. S/N: 400. Heat transfer surface area: 9.0 sq. ft. (0.84 sq. m). Concentric shaft mounted over a chrome-plated-nickel heat transfer tube. MAWP tube side: 600 psi (42 bar) @ 400 °F (204 °C). MAWP shell side: 250 psi (17.5 bar) @ 400 °F (204 °C). Lincoln Motor, 10 hp, 1745 rpm, 230/460 V, 26/12 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port with a 3-3/4 in. x 3-3/4 in. square flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 2-1/2 in., (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 3/4 in. dia. pipe, (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 12 ft. 7 in. L x 47 in. W x 65 in. H.

Product Details
  • Stock No: FPPE079.12a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6x72
  • Serial Number: 400
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 1
  • Heat Transfer Surface Area (SQ FT): 9
  • Tube Diameter (inches): 6
  • Tube Length (inches): 72
  • Tube Material: Chrome plated Nickel
  • Shaft, Blade and Scraper Description: Concentric shaft mounted over a chrome-plated-nickel heat transfer tube.
  • Inlets & Outlets Description: Inlets: (1) 1-1/4 in. dia. port with a 3-3/4 in. x 3-3/4 in. square flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 2-1/2 in., (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 3/4 in. dia. pipe, (1) 1-1/2 in. dia. S-line fitting.
  • MAWP (PSI at temp): Tube side: 600 psi @ 400 °F. Shell side: 250 psi @ 400 °F.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 10
  • Motor RPM: 1754
  • Motor Voltage: 230/460
  • Motor Amps: 26/12
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 151
  • Width (Inches): 47
  • Height (Inches): 65
Additional Product Details
Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed