- Product Details
Cherry Burrell Vogt Freezer - 800 GPH
Cherry Burrell Vogt Freezer. Model: FDM800. Approximate capacity: 800 gph or 27 tons (325,000 BTU/Hr) at 2 psi evaporator pressure. Features a refrigerant media tube over a nickel-chrome product tube that provides a heat exchange surface, and acts as an enclosure for a rotating dasher. As the dasher rotates, it continuously changes the product on the heat exchange surface of the product tube. This action assures a very rapid heat transfer to a relatively small product volume. Pivot-mounted dasher/scraper blades are attached to the rotating member and are allowed to contact the heat exchange surface for efficient product transfer. Freezer is completely CIP'able and is recommended as a daily maintenance procedure. Waukesha 22 Positive Displacement Pump, Reliance Electric Motor for pump, 3 hp, 1,725 rpm, 230/460 volt, 9/4.5 amps, 60 Hz, 3 ph. Reliance Electric Motor Drive for pump, 5.06 ratio, 350 rpm (final). Reliance Electric Motor for freezer, 30 hp, 1170 rpm, 247.5 rpm (final), 230/460 V, 76/38 amps, 60 Hz, 3 phase. Applications include frozen dessert products. Vogt Single Tube Control Panel, with touchpad controls and digital display. G & L Electronics Main Power Controller, Model: PIC 49. Cherry Burrell Ammonia Tank- 10 Gallon, MAWP: 150 psi, Max temp: 400 °F. Inlets: (1) 1-1/2 in. dia. Q-line fitting, (1) 3 in. dia. Q-line fitting (product). Outlets: (1) 1-1/2 in. dia. Q-line fitting, (1) 2-1/2 in. dia. I-line fitting (product). Overall dimensions: 9 ft. 10 in. L x 2 ft. 7-1/2 inches W x 7 ft. 7 in. H(ACN1200).
- Stock No: 155.EQNES13550
- Manufacturer: Waukesha Cherry-Burrell
- Model: FDM800
- Serial Number: 8524
- Nominal Flow Capacity: 800
- Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. Q-line fitting, (1) 3 in. dia. Q-line fitting (product). Outlets: (1) 1-1/2 in. dia. Q-line fitting, (1) 2-1/2 in. dia. I-line fitting (product).
- Pump Included? Yes
- Number of Pumps in Package: 1
- Pump Manufacturer(s): Waukesha
- Pump Description(s): Waukesha 22 Positive Displacement Pump, S/N: 15243 SS.
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 3 hp Reliance Electric Motor for pump, (1) 30 hp Reliance Electric Motor for freezer,
- Length (Inches): 118
- Width (Inches): 31.5
- Height (Inches): 91
- ACN: 1200
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




























