Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24. Model: 6SSHE. S/N: 36080VA. Shell MAWP @ 375 °F: 250 psi. Jacket MAWP @ 375 °F: 150 psi. Equipped with (4) 1-1/2 in. W x 12 in. L bakelite scrapers. Sew-Eurodrive Motor, 3 hp, 1700 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer, 6.98 ratio, 244 rpm (final). Votator scraped surface heat exchangers can be employed in the continuous, closed processing of virtually any pumpable fluid or slurry involving: cooking, slush freezing, cooling, crystallizing, mixing, plasticizing, gelling, polymerizing, heating, and aseptic processing. Inlets: (1) 1-1/2 in. dia. FNPT (media), (1) 2 in. dia. S-line fitting (product). Outlets: (1) 1-1/2 in. dia. FNPT (media), (1) 2 in. dia. S-line fitting (product). Overall dimensions: 72 in. L x 27 in. W x 32-1/2 in. H.

Product Details
  • Stock No: EECA005.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6SSHE
  • Serial Number: 36080VA
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed