Chester-Jensen Chiller Plate

Chester-Jensen Chiller Plate

2002 Chester-Jensen Chiller Plate. P/N: B-3559. Maximum pressure: 100 psi. (21) Corrugations. Inlets/outlets: (1) 1-1/2 in. dia. ports. Overall dimensions: 69 in. L x 2-1/2 in. W x 30 in. H.

Product Details
  • Stock No: CAJB002.
  • Manufacturer: Chester-Jensen Co
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Airline
Chester-Jensen Chiller Plate
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed