Chester-Jensen Co Ammonia Instant Plate Chiller

Chester-Jensen Co Ammonia Instant Plate Chiller

1993 Chester-Jensen Co Ammonia Instant Plate Chiller. Model: B12-0T-12-32. S/N: 93/6-P. Chills liquid product instantly and continuously to 33°-34° F. Maximum flow rate per 32 corrugation section: 3,000 gph. Number of sections: 11. Standard section dimensions: 61-11/16 in. W x 43-1/8 in. H. Inlets: (1) 2 in. dia. Q-line fitting, (1) 4 in. dia. refrigerant feed pipe. Outlets: (1) 2 in. dia. refrigerant gas discharge pipe, (2) 3 in. dia. pipes. Overall dimensions: 6 ft. 10 in. L x 65 in. W x 92 in. H.
Product Details
  • Stock No: DPFI417.7
  • Manufacturer: Chester-Jensen Co
  • Model: B12-0T-12-32
  • Serial Number: 93/6-P
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Ammonia Instant Plate Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed