Chester-Jensen Co Cone Tank

Chester-Jensen Co Cone Tank

Chester-Jensen Co Cone Tank. S/N 6-72. Rectangular outlet: 2 in. Inside dimensions: 54 in. dia. x 40 in. H. Overall dimensions: 61 in. W x 67 in. H.
Product Details
  • Stock No: OI28
  • Manufacturer: Chester-Jensen Co
  • Serial Number: 6-72
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Rectangular outler: 2 in.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 61
  • Height (Inches): 67
Additional Product Details
Chester-Jensen Co Cone Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed