Chester-Jensen Co Falling Film Plate Chiller - 140 Ton

Chester-Jensen Co Falling Film Plate Chiller - 140 Ton

1991 Chester-Jensen Co Falling Film Plate Chiller. Model: B-8-OT-8-32. Cooling capacity: 140 tons at 256 gpm with a 26ºF suction and a 15º TD. Number of plates: 7. Number of corrugations: 32 corrugations each. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Cooling section area: 342 sq. ft. Reservoir capacity: 195 gallons. Inside straight-wall dimensions: 5 ft. 5 in. L x 3 ft. 8 in. W x 1 ft. 4 in. H. Float control: Yes. Inlets: (1) 2 in. dia. port, (2) 3 in. dia. ports, (1) 1-1/2 in. dia. port, (3) 3/4 in. dia. ports. *Note: 8 plates are shown in the pictures, but one was removed. Overall dimensions: 7 ft. 4 in. L x 4 ft. W x 7 ft. 6 in. H.(ACN504). (BB).
Product Details
  • Stock No: RGMB157.12a
  • Manufacturer: Chester-Jensen Co
  • Model: B-8-OT-8-32
  • Serial Number: 9161-P
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Falling Film Plate Chiller - 140 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed