Chester-Jensen Co Falling Film Plate Chiller - 30 Ton

Chester-Jensen Co Falling Film Plate Chiller - 30 Ton

1992 Chester-Jensen Co Falling Film Plate Chiller. Model: XB-4-0T-2-21. Cooling capacity: 30 tons at 36 gpm for a 26ºF suction with a 20º TD. (2) plates with 21 corrugations each. Total cooling section area: 56 sq. ft. Plate dimensions: 5 ft. 2 in. L x 2 ft. 6 in. H. Reservoir Capacity: 420 Gallon, inside straight-wall dimensions: 5 ft. 5 in. L x 2 ft. 6 in. W x 4 ft. 2 in. H. Inlets: (1) 1 in. dia. port (product), (1) 1 in. dia. media port. Outlets: (1) 1 in. dia. NPT, (1) 2 in. dia. NPT, (1) 2 in. dia. NPT (overflow), (1) 2 in. dia. media discharge. Overall dimensions: 7 ft. L x 2 ft. 11 in. W x 8 ft. 8 in. H. (BG).
Product Details
  • Stock No: SFEP1016.
  • Manufacturer: Chester-Jensen Co
  • Model: XB-4-0T-2-21
  • Serial Number: 9236-P
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Falling Film Plate Chiller - 30 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed