Chester-Jensen Co Falling Film Plate Chiller - 60 Ton

Chester-Jensen Co Falling Film Plate Chiller - 60 Ton

1992 Chester-Jensen Co Falling Film Plate Chiller. Model: B-4-OT-3-32. Cooling capacity: 60 tons at 96 gpm for a 26ºF suction using full-flooded ammonia with a 15º TD. (3) plates with 32 corrugations each. Total cooling section area: 128 sq. ft. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Collection tank: 120 Gallon, inside straight-wall dimensions: 5 ft. 5 in. L x 2 ft. 3 in. W x 1 ft. 3 in. H. Inlet/Outlets: (2) 2 in. dia. ports, (1) 3/4 in. dia. port, (7) 2 in. dia. port. Overall dimensions: 7 ft. 1/2 in. L x 2 ft. 8-1/2 in. W x 6 ft. 9 in. H.
Product Details
  • Stock No: SCJC404.30
  • Manufacturer: Chester-Jensen Co
  • Model: B4-OT-3-32
  • Serial Number: 9260-P
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Falling Film Plate Chiller - 60 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed