Chester-Jensen Co Falling Film Plate Chiller - 600 Ton

Chester-Jensen Co Falling Film Plate Chiller - 600 Ton

1993 Chester-Jensen Co Falling Film Plate Chiller. Model: XD-30-30-32. Cooling capacity: 600 tons at 960 gpm for a 26ºF suction with a 15º TD. (30) plates with 32 corrugations each. Total cooling section area: 1282.5 sq. ft. Inlets: (4) 1-1/2 in. dia. S-line (spray balls), (1) 1-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting, (1) 4 in. dia. I-line fitting (product), (1) 5-1/2 in. dia. pipe (ammonia). Outlets: (2) 2 in. dia. S-line fittings, (1) 4 in. dia. S-line fitting, (1) 4-1/2 in. dia. pipe (ammonia). Overall dimensions: 11 ft. 5 in. L x 8 ft. W x 7 ft. H. (BF).
Product Details
  • Stock No: BIIR7001.
  • Manufacturer: Chester-Jensen Co
  • Model: XD-30-30-32
  • Serial Number: 9303-CP
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Chester-Jensen Co Falling Film Plate Chiller - 600 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed