Chester-Jensen Co Falling Film Plate Chiller - 80 Ton

Chester-Jensen Co Falling Film Plate Chiller - 80 Ton

Chester-Jensen Co Falling Film Plate Chiller. Model: B-4-OT-4-32. Cooling capacity: 80 tons at 128 gpm for a 26ºF suction using full-flooded ammonia with a 15º TD. (4) plates with 32 corrugations each. Total cooling section area: 171 sq. ft. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Collection tank: 125 Gallon, inside straight-wall dimensions: 5 ft. 5 in. L x 2 ft. 4 in. W x 1 ft. 4 in. H. Inlet/Outlets: (3) 2 in. dia. ports, (1) 1- 1/2 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 8 ft. 10 in. L x 4 ft. W x 8 ft. H. (BB).
Product Details
  • Stock No: RGMB163.10
  • Manufacturer: Chester-Jensen Co
  • Model: B-4-OT-4-32
  • Serial Number: 9087-P
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Falling Film Plate Chiller - 80 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed