Chester-Jensen Co Falling Film Plate Chiller with Freon Package - 43 Ton

Chester-Jensen Co Falling Film Plate Chiller with Freon Package - 43 Ton

1998 Chester-Jensen Co Falling Film Plate Chiller with Freon Package. Model: B-4-0T-3-21. Estimated capacity: 43 tons, using flooded Freon with respective entering and leaving water temperatures of 85°F and 33°F. Number of plates: 3. Plate dimensions: 5 ft. 2 in. L x 2 ft. 6 in. H. Number of corrugations per section: 21. Total area of cooling surface: 84 sq. ft. Chiller is equipped with a Freon package that includes controls and valves, and a 100 gallon reservoir tank.(ACN415). (BG).
Product Details
  • Stock No: SFEP1012.
  • Manufacturer: Chester-Jensen Co
  • Model: B-4-0T-3-21
  • Serial Number: 9842-P
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Falling Film Plate Chiller with Freon Package - 43 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed