Chester-Jensen Co, Inc. Falling Film 2-Plate Chiller - 30 Ton

Chester-Jensen Co, Inc. Falling Film 2-Plate Chiller - 30 Ton

Chester-Jensen Co, Inc. Stainless Steel Falling Film Plate Chiller. Model: XB-4-OT-2-24. S/N: 8753-P. Year: 1987. Cabinet has space for 4 plates. There are two plates installed with 24 corrugations design. Designed to be closed during operation and open for cleaning (side covers missing). Tonnage rating per plate: 15 TR max, depending on application. Refrigerants: R-717 Ammonia (full flooded or liquid recirculated), R-22 Freon. Water tank capacity: 100 gallons. Approx. weight / dimensions: 1,500 lbs., 33 in. W x 70 in L x 76.5 in. H.
Product Details
  • Stock No: SGMPM213.13a
  • Manufacturer: Chester-Jensen Co
  • Model: XB-4-OT-2-24
  • Serial Number: 8753-P
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co, Inc. Falling Film 2-Plate Chiller - 30 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed