Chester-Jensen Co Jacketed Split Tank- 400 Gallon

Chester-Jensen Co Jacketed Split Tank- 400 Gallon

Chester-Jensen Co Jacketed Split Tank- 400 Gallon. Model: MR2COMP.ST.TK. S/N: 1270. Tank features (4) flip-top lids, which are easiliy opened by pneumatic actuators. Temperature readings can be read from two gauges attached to (2) 1/2 in. dia. thermowell NPT fittings located on both sides of the tank. Inlets: (4) 40 in. L x 22 in. W access doors, (4) 2 in. dia. Q-line fittings, (2) 2-1/2 in. dia. Q-line fittings (set up for spray-balls). Outlets: (4) 1 in. dia. NPT (female-jacket), (2) 1-1/2 in. dia. NPT (female-jacket), (2) 3 in. dia. Q-line fittings (tank). Overall dimensions: 104 in. L x 76 in. W x 65 in. H.
Product Details
  • Stock No: EKTF8741.2a
  • Manufacturer: Chester-Jensen Co
  • Model: MR2COMP.ST.TK
  • Serial Number: 1270
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Jacketed Split Tank- 400 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed