Chester-Jensen Co Plate Heat Exchanger - 56.89 sq. ft.

Chester-Jensen Co Plate Heat Exchanger - 56.89 sq. ft.

Chester-Jensen Co Plate Heat Exchanger. Model: NTFX. Heat transfer surface area: 56.89 sq. ft. Approximate capacity using chilled water: 25 gph. (32) stainless steel plates, dimensions: 8 in. W x 2 ft. 8 in. H. Inlet and Outlets: 1-1/2 in. tri-clamp connections. Unit is mounted on a mobile base Wineman pump and 1-1/2 hp. motor. Overall dimensions: 2 ft. 10 in L x 2 ft. W x 4 ft. 4 in. H. (ACN106-64).
Product Details
  • Stock No: DWKN203.6
  • Manufacturer: Chester-Jensen Co
  • Model: NTFX
  • Serial Number: 6641386
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Plate Heat Exchanger - 56.89 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed