Chester-Jensen Co Plate Heat Exchanger

Chester-Jensen Co Plate Heat Exchanger

Chester-Jensen Co Plate Heat Exchanger. Model: HMC-55. S/N: 12772820. (61) Stainless steel plates. Heat transfer surface area: approx. 209.5 sq. ft. Condenser dimensions: 4 in. dia. x 68 in. H. Inlets/outlets: (8) 2-1/2 in. dia. S-line fittings. Overall dimensions: 103 in. L x 27 in. W x 72 in. H.
Product Details
  • Stock No: MQCT001.
  • Manufacturer: Chester-Jensen Co
  • Model: HMC-55
  • Serial Number: 12772820
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed