Chester-Jensen Co/York Plate Heat Exchanger

Chester-Jensen Co/York Plate Heat Exchanger

Chester-Jensen Co/York Plate Heat Exchanger. Model: HT-48, S/N: 1257584. 304 Stainless steel plates: (101). Heat transfer surface area: Approx. 132 sq. ft. Design pressure max: 40 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Overall dimensions: 60 in. L x 24 in. W x 54 in. H.
Product Details
  • Stock No: 75.GOB5481.5
  • Manufacturer: Chester-Jensen Co
  • Model: HT-48
  • Serial Number: 1257584
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co/York Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed