Chester-Jensen Stainless Steel Plate Cooler

Chester-Jensen Stainless Steel Plate Cooler

Chester-Jensen Stainless Steel Plate Cooler. Type A-4-1. S/N: 8604CP. With 3/4 hp pump. Plate size 5 ft. L x 46 in. H. Overall dimensions 6 ft. L x 6 ft. W x 28 in. Deep.

Product Details
  • Stock No: pGKD154.25
  • Manufacturer: Chester-Jensen Co
  • Serial Number: 8604CP
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Stainless Steel Plate Cooler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed