Chicago Blower Unit

Chicago Blower Unit

Chicago Blower S/N 148949-1, size number M1-40-324, Toshiba Motor, 40 hp, 3,515 rpm, 230/460 volts, 60 Hz, air outlet 8-1/2 x 8-1/2 opening, 12 holes for screw flange, 10 in. diameter air outlet, overall dimensions 40 in. W, 44 in. L, 46 in. H.

Product Details
  • Stock No: HDPH660.2a
  • Manufacturer: Chicago Can Company
  • Serial Number: 148949-1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chicago Blower Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed