Chicago Can Company Aervoid Jet Can Washer

Chicago Can Company Aervoid Jet Can Washer

Chicago Can Company Air Void Jet Can Washer. Model 5-B, S/N 6591. Washes up to a five gallon pail or bucket. Unit is foot pedal operated using water pressure supplied through standard plumbing connections. Corrosion resistant with rotary, high speed jet spray nozzle and 25 in. stainless steel bowl. Automatic safety locks protect against accidental operation. Removable drain screen. Constructed of stainless steel, bronze, brass, and aluminum with cast iron legs.

Product Details
  • Stock No: 152
  • Manufacturer: Chicago Can Company
  • Model: Aervoid 5-B
  • Serial Number: 6591
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chicago Can Company Aervoid Jet Can Washer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed