Chil-Con COSR-140 Horizontal Discharge Oil Separator (16in X 38.125in. 42 Gallons)

Chil-Con COSR-140 Horizontal Discharge Oil Separator (16in X 38.125in. 42 Gallons)

Chil-Con COSR-140 Horizontal Oil Separator (16in x 38-1/8in. 42 Gallons) Serial Number: C980015B-5. Tank National Board Number: 8294. Tank Estimated Capacity (Gallons): 42. Tank MAWP (PSI @ Temp): 400 PSI @ 400 F. Tank MAWT (PSI @ Temp): -20 F @ 400 PSI. The previous refrigerant was Ammonia (R717 | NH3). Manufactured in 1998. Shipping Dimensions (Inches): 52 x 20 x 20. 750 LB
Product Details
  • Stock No: GENR21
  • Manufacturer: Chil-Con
  • Model: COSR-140
  • Serial Number: C980015B-5
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 38.125
  • Tank Estimated Capacity (Gallons): 42
  • Tank National Board Number: 8294
  • Tank MAWP (PSI at temp): 400 PSI @ 400 F
  • Tank MAWT (temp at PSI): -20 F @ 400 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 20
  • Height (Inches): 20
  • Weight (LBS): 750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1998
  • Spec Sheet Available: Yes
Chil-Con COSR-140 Horizontal Discharge Oil Separator (16in X 38.125in. 42 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed