- Product Details
Chisholm Ryder Green Bean Cutter
Chisholm Ryder Bean Cutter. Model: PST542C. S/N: BST542C. Infeed hopper dimensions: 2 ft. L x 1 ft. 8 in. W. Drum dimensions: 2 ft. dia. x 6 ft. 11 in. L. Flight dimensions: 11-1/2 in. L x 11-1/2 in. W. Flight pitch: 2 in. (2) 6 ft. 11 in. W x 2 ft. 5 in. H access doors. Sterling Electric Motor, 3/4 hp, 1730 rpm, 208-230/460 V, 2.27-2.20/1.10 amps, 60 Hz, 3 phase. Speedtronics Gear Drive, 25 ratio, 69.2 rpm (final). Inlets: (1) 1 ft. 3 in. dia. infeed. Outlets: (1) 1 ft. 3 in. dia. discharge. Overall dimensions: 9 ft. 9-1//2 in. L x 2 ft. 10 in. W x 6 ft. 2 in. H. FAD
- Stock No: SFEP1322A.a
- Manufacturer: Chisholm-Ryder
- Model: PST542C
- Serial Number: BST542C
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Sterling
- Motor Horsepower(HP): 0.75
- Motor RPM: 1730
- Motor Voltage: 208-230/460
- Motor Amps: 2.27-2.2/1.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 117.5
- Width (Inches): 34
- Height (Inches): 74
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























