Chromalox Electric Boiler

Chromalox Electric Boiler

Chromolox electric boiler Model CES-018ASF31-203, 3 hp, 17kW, max Ibs-hr 59.5, power 208 volts ac-48A, control 120 volts 1.5A, S/N 9867-19032, asme build code M, 100 psig working pressure, part.num 022-300133-012.

Product Details
  • Stock No: 29a.M-110
  • Manufacturer: Chromalox
  • Model: CES-018ASF31-203
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chromalox Electric Boiler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed