Cincinnati Butchers Supply Company Meat Grinder

Cincinnati Butchers Supply Company Meat Grinder

Cincinnati Butchers Supply Company Meat Grinder. Model: 569. S/N: AT 2040. Infeed hopper: 17-1/2 in. L x 9 in. W. Screw auger: 6 in. dia. x 30 in. L. Housing diameter: 7 in. dia. General Electric Motor: 10 hp, 1160/960 rpm, 440 V, 13.8/15.3 amps, 60/50 Hz, 3 phase. Inlets: (1) 13 in. L x 7 in. W infeed. Overall dimensions: 83 in. L x 23 in. W x 44-1/2 in. H.

Product Details
  • Stock No: DSBI093.11a
  • Manufacturer: Cincinnati Butchers Supply
  • Model: 569
  • Serial Number: AT 2040
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cincinnati Butchers Supply Company Meat Grinder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed